Telephone, 802.11 b/g/n, Silver

  • Mfr # 398-811A
  • Zoro # G0127730
product price: 
$
3,007.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation
Volume Control
No
Number of Lines
1
Includes
12-Button Braille Keypad, Call Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398-811A
Zoro #
G0127730
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
2 3/8 in
Overall Height
12 in
Fits Chest Size
These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation

Details

Item
Emergency Telephone
Color
Silver
Features
These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation
Volume Control
No
Number of Lines
1
Includes
12-Button Braille Keypad, Call Button
Requires
24-48V DC External Power Input (120/240V AC-24V DC Plug-In Supply Provided)
Network Protocol
VoIP
Type
WiFi/VoIP Single Button w/Keypad
Call Waiting
No
Number of Handsets
0
Mount (Type)
Flush Mount or Surface Mount
Ringer
Electronic
Voicemail
No
Speakerphone
Yes
Caller ID
No
Enclosure Type
NEMA 3R
Voltage
24V DC
Standards
FCC CRF 47 Part 15, UL/CSA
Material
Stainless Steel
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation, Maximum Operating Temperature 131 Degrees F

Ratings & reviews