Emergency Weatherproof Telephone, 1 Button Auto Dial
- Mfr # 393AL-001
- Zoro # G6509657
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, Auto Answer, Standard or Smart Operation, Telephone Line Powered
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393AL-001
- Zoro #
- G6509657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 1/2 in
- Overall Depth
- 4 in
- Overall Width
- 8 in
- Fits Chest Size
- (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, Auto Answer, Standard or Smart Operation, Telephone Line Powered
Description
Emergency Weatherproof Telephone, Color Yellow, Includes Emergency Push Button, Material Aluminum, Mounting Location Surface, Operating Voltage Not Applicable, Product Type Emergency Call Boxes, Features (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, Auto Answer, Standard or Smart Operation, Telephone Line Powered, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in, Overall Height 9 1/2 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.