Shop GAI-TRONICS
See all product information
Create Account
Weatherproof Phone Enclosure, Red, 15"H
- Mfr # 255-003RDLD
- Zoro # G7472090
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Features
Use Anywhere a Weatherproof Telephone is Needed
Includes
Lock
Width
11 in
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-003RDLD
- Zoro #
- G7472090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 15 in
- Depth
- 11 in
- Overall Depth
- 10 1/2 in
- Overall Height
- 14 5/8 in
- Overall Width
- 10 7/8 in
- Fits Chest Size
- Use Anywhere a Weatherproof Telephone is Needed
Details
- Item
- Weatherproof Phone Enclosure
- Color
- Red
- Features
- Use Anywhere a Weatherproof Telephone is Needed
- Includes
- Lock
- Material
- Plastic
- For Use With
- Wall Telephones
- Enclosure Rating
- NEMA 4X
- Standards
- cUL/UL Listed
- Compatible with Series
- 2500
- Resistance Properties
- Corrosion Resistant
- Lock Type
- Key
- Shell Material
- Plastic
- Compatible Series
- 2500
- Wire Color
- Red
- Compatible Product Type
- Wall Telephones
Description
Weatherproof Phone Enclosure, Color Red, Enclosure Rating NEMA 4X, Material Plastic, Mounting Location Pole, Surface, Overall Depth 10 1/2 in, Overall Height 14 5/8 in, Overall Width 10 7/8 in, Resistance Properties Corrosion Resistant, Compatible with Series 2500, Features Use Anywhere a Weatherproof Telephone is Needed, For Use With Wall Telephones, Includes Lock, Lock Type Key, Standards cUL/UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.