Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXPLOSION-PROOF LOUDSPEAKER HORNS, SIRENS AND BUZZER

  • Mfr # 13310-203

  • Zoro # G013041783


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Aluminum
Standards
UL Listed for Division 1 Hazardous Areas
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13310-203
Zoro #
G013041783
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
7 in

Details

Housing Material
Cast Aluminum
Standards
UL Listed for Division 1 Hazardous Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.