Front Panel, Gray, Plastic

  • Mfr # 12576-133
  • Zoro # G7480439
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Aluminum Panel, Security Screws, Washer
For Use With
Mfr. 255-003
Material
Metal
Type
Accessory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12576-133
Zoro #
G7480439
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
1/8 in
Overall Height
12 in
Overall Width
8 3/8 in

Details

Item
Blank Panel
Color
Silver
Includes
Aluminum Panel, Security Screws, Washer
For Use With
Mfr. 255-003
Material
Metal
Type
Accessory
Compatible with Manufacturer Model Number
255-003
Product Type
Blank Panel
Compatible with Series
255
Compatible Manufacturer Part Number
255-003
Compatible Manufacturer Model Number
255-003
For Use With Mfr. Model Number
255-003
Compatible with Manufacturer Model No.
255-003
Compatible with Mfr. Model No.
255-003
For Use with Mfr Model Number
255-003
Compatible Pump Manufacturer Part Number
255-003
Compatible Mfr. Model Number
255-003
For Manufacturer Part Number
255-003
Compatible with Mfr. Model Number
255-003
Shell Material
Metal
Compatible Series
255
Wire Color
Silver
Compatible Product Type
Mfr. 255-003

Description

Blank Panel, Material Metal, Overall Depth 1/8 in, Overall Height 12 in, Overall Width 8 3/8 in, Compatible with Grainger Part Number Not Applicable, Compatible with Series 255, Resistance Properties Not Applicable, Features Not Applicable, Color Silver, Product Type Blank Panel, For Use With Mfr. 255-003, Compatible with Manufacturer Model Number 255-003, Includes Aluminum Panel, Security Screws, Washer

Ratings & reviews