Weatherproof Phone Enclosure, Black, 12"H

  • Mfr # 236-001BK
  • Zoro # G7405085
product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Hooded Enclosure
Material
Aluminum
Depth
7 in
For Use With
Flush-Mount Telephones
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
236-001BK
Zoro #
G7405085
UPC #
-
Country of Origin
United States

Dimensions

Depth
7 in
Width
10 in
Height
12 in
Overall Depth
6 3/8 in
Overall Width
10 1/4 in
Overall Height
12 1/4 in
Fits Chest Size
Hooded Enclosure

Details

Item
Weatherproof Phone Enclosure
Color
Black
Features
Hooded Enclosure
Material
Aluminum
For Use With
Flush-Mount Telephones
Finish
Polyurethane
Compatible with Manufacturer Model Number
231-001
Compatible with Series
270
Resistance Properties
Corrosion Resistant
Compatible Manufacturer Part Number
231-001
Compatible Manufacturer Model Number
231-001
For Use With Mfr. Model Number
231-001
Compatible with Manufacturer Model No.
231-001
Compatible with Mfr. Model No.
231-001
For Use with Mfr Model Number
231-001
Compatible Pump Manufacturer Part Number
231-001
Compatible Mfr. Model Number
231-001
For Manufacturer Part Number
231-001
Compatible with Mfr. Model Number
231-001
Shell Material
Aluminum
Compatible Series
270
Wire Color
Black
Compatible Product Type
Flush-Mount Telephones

Description

Weatherproof Phone Enclosure, Color Black, Enclosure Rating Not Applicable, Material Aluminum, Mounting Location Surface, Overall Depth 6 3/8 in, Overall Height 12 1/4 in, Overall Width 10 1/4 in, Resistance Properties Corrosion Resistant, Compatible with Manufacturer Model Number 231-001, Compatible with Series 270, Features Hooded Enclosure, Finish Polyurethane, For Use With Flush-Mount Telephones

Ratings & reviews