Shop GAI-TRONICS
See all product information
Create Account
Front Panel Kit, Black, Plastic
- Mfr # 12575-001
- Zoro # G7471208
product price:Â
$
963.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Split Lock Washer
For Use With
Clean Phone
Material
Metal
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12575-001
- Zoro #
- G7471208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 in
- Manufacturers Warranty Length
- 1 yr
- Overall Width
- 12 in
- Overall Height
- 12 in
Details
- Item
- Front Panel Kit
- Color
- White
- Includes
- Split Lock Washer
- For Use With
- Clean Phone
- Material
- Metal
- Type
- Accessory
- Product Type
- Front Panel Replacement Kit
- Compatible with Series
- 295F, 295W
- Shell Material
- Metal
- Compatible Series
- 295F, 295W
- Wire Color
- White
- Compatible Product Type
- Clean Phone
Description
Front Panel Kit, Material Metal, Overall Depth 2 in, Overall Height 12 in, Overall Width 12 in, Compatible with Grainger Part Number Not Applicable, Compatible with Series 295F, 295W, Resistance Properties Not Applicable, Features Not Applicable, Color White, Product Type Front Panel Replacement Kit, For Use With Clean Phone, Includes Split Lock Washer, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.