Shop GAI-TRONICS
See all product information
Create Account
Power Supply, Black, Plastic
- Mfr # 40404-088
- Zoro # G7694018
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Voltage
5V DC
Jacket Color
Black
For Use With
Telephones
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40404-088
- Zoro #
- G7694018
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Power Supply
- Voltage
- 5V DC
- Jacket Color
- Black
- For Use With
- Telephones
- Color
- Black
- Material
- Plastic
- Type
- Accessory
- Includes
- Adapter Clip
- Product Type
- Replacement Power Supply Kit
- Resistance Properties
- Chemical Resistant
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Telephones
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Power Supply, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Chemical Resistant, Features Not Applicable, Color Black, Product Type Replacement Power Supply Kit, For Use With Telephones, Includes Adapter Clip, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.