Screwdriver, T-25 Size Torx Tip
- Mfr # 233-001
- Zoro # G2605617
product price:Â
$
66.19
/ea
Key Features
Type
T-25 Size torx tip for use with GAI-Tronics telephone with tamper resistant hardware.
Color
Yellow
Includes
T-25 Torx
For Use With
Telephones
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233-001
- Zoro #
- G2605617
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Screwdriver
- Type
- T-25 Size torx tip for use with GAI-Tronics telephone with tamper resistant hardware.
- Color
- Yellow
- Includes
- T-25 Torx
- For Use With
- Telephones
- Material
- Metal
- Product Type
- Screwdriver
- Shell Material
- Metal
- Wire Color
- Yellow
- Compatible Product Type
- Telephones
Description
Screwdriver, Material Metal, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Yellow, Product Type Screwdriver, For Use With Telephones, Includes T-25 Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.