3/4in Dr. 35mm Hand Socket
- Mfr # 625235
- Zoro # G123579725
product price:Â
$
13.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625235
- Zoro #
- G123579725
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 35mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Quality - 625235 Hand Socket This 35mm 6-point hand socket is built for 3/4 inch drive applications where a secure, high-torque grip matters. The 6-point profile helps reduce fastener rounding while keeping consistent contact during heavy use. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A chrome polished finish adds durability and corrosion resistance, and permanently stamped sizing supports fast identification in busy tool storage. Key Benefits 35mm 6-point socket design supports strong grip and reduced fastener rounding. 3/4 inch drive size suited to heavy-duty fastening and loosening work. 57mm overall length balances access, stability, and controlled handling. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive properties help protect the socket under demanding shop conditions. Chrome polished finish resists corrosion while maintaining a tough working surface. Stamped size markings stay readable for quick identification and better organization. SKU: 625235. Designed for professional technicians, it's built to hold up to long-term, repeated use while staying easy to identify and maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.