Telephone, (2) Push Buttons, VoIP, Silver
- Mfr # 398-712
- Zoro # G0127685
product price:Â
$
2,793.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Volume Control
No
Number of Lines
1
Includes
Braille Keypad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398-712
- Zoro #
- G0127685
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 12 in
- Overall Width
- 10 in
- Overall Depth
- 2 3/8 in
- Fits Chest Size
Description
Telephone, Call Waiting No, Overall Depth 2 3/8 in, Speakerphone Yes, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control No, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 0, Number of Lines 1, Cord Length Not Applicable, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.