Slim Wall-Mount Stanchion with Strobe
- Mfr # 239WM-001
- Zoro # G0121412
product price:Â
$
2,357.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
Flush Mount Analog and Wifi Telephones, ADA Compliance for Corridor Installation
Includes
Blank Upper Panel, Constant-On Blue Strobe with Flash During Telephone Activation, Security Panel Screws
Voltage
120V AC
Standards
ADA Compliant, UL 50 Type 3R, UL/CSA 60950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239WM-001
- Zoro #
- G0121412
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 26 1/2 in
- Overall Width
- 10 3/4 in
- Fits Chest Size
- Flush Mount Analog and Wifi Telephones, ADA Compliance for Corridor Installation
Details
- Item
- Slim Wall-Mount Stanchion with Strobe
- Color
- Silver
- Features
- Flush Mount Analog and Wifi Telephones, ADA Compliance for Corridor Installation
- Includes
- Blank Upper Panel, Constant-On Blue Strobe with Flash During Telephone Activation, Security Panel Screws
- Voltage
- 120V AC
- Standards
- ADA Compliant, UL 50 Type 3R, UL/CSA 60950
- Material
- Stainless Steel
- Product Type
- Emergency Telephone Towers
- Operating Voltage
- 120V AC
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Slim Wall-Mount Stanchion with Strobe, Color Silver, Includes Blank Upper Panel, Constant-On Blue Strobe with Flash During Telephone Activation, Security Panel Screws, Material Stainless Steel, Mounting Location Wall, Operating Voltage 120V AC, Product Type Emergency Telephone Towers, Features Flush Mount Analog and Wifi Telephones, ADA Compliance for Corridor Installation, Overall Height 26 1/2 in, Overall Width 10 3/4 in, Standards ADA Compliant, UL 50 Type 3R, UL/CSA 60950
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.