Shop GAI-TRONICS
See all product information
Create Account
Weatherproof Phone Enclosure, Yellow
- Mfr # 255-003YLSK
- Zoro # G1980577
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Use Anywhere a Weatherproof Telephone is Needed
Includes
Mounting Plate
Height
14 1/2 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-003YLSK
- Zoro #
- G1980577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14 1/2 in
- Width
- 11 in
- Depth
- 10 1/2 in
- Overall Depth
- 10 1/2 in
- Overall Width
- 10 7/8 in
- Overall Height
- 14 5/8 in
- Fits Chest Size
- Use Anywhere a Weatherproof Telephone is Needed
Details
- Item
- Weatherproof Phone Enclosure
- Color
- Yellow
- Features
- Use Anywhere a Weatherproof Telephone is Needed
- Includes
- Mounting Plate
- Material
- Plastic
- Enclosure Rating
- NEMA 4X
- For Use With
- Wall Telephones
- Standards
- cUL/UL Listed
- Resistance Properties
- Corrosion Resistant
- Includes Mounting Hardware
- Yes
- Compatible with Series
- 2500
- Shell Material
- Plastic
- Compatible Series
- 2500
- Wire Color
- Yellow
- Compatible Product Type
- Wall Telephones
Description
Weatherproof Phone Enclosure, Color Yellow, Enclosure Rating NEMA 4X, Material Plastic, Mounting Location Pole, Surface, Overall Depth 10 1/2 in, Overall Height 14 5/8 in, Overall Width 10 7/8 in, Resistance Properties Corrosion Resistant, Compatible with Series 2500, Features Use Anywhere a Weatherproof Telephone is Needed, For Use With Wall Telephones, Includes Mounting Plate, Includes Mounting Hardware Yes, Standards cUL/UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.