Telephone, Analog, Gray, Surface Mount
- Mfr # 354-001SK
- Zoro # G7483196
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Spring Return Door
Volume Control
Yes
Number of Lines
1
Enclosure Type
NEMA 4X, Non-Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354-001SK
- Zoro #
- G7483196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Overall Depth
- 7 3/8 in
- Overall Height
- 13 1/4 in
- Overall Width
- 9 3/8 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Spring Return Door
Description
Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 13 1/4 in, Voicemail No, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.