Sounder, Red, Plastic
- Mfr # A105NSONTELR
- Zoro # G7476695
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Includes
Stainless Steel Hardware
Type
Accessory
For Use With
Telephones
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A105NSONTELR
- Zoro #
- G7476695
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Sounder
- Color
- Red
- Includes
- Stainless Steel Hardware
- Type
- Accessory
- For Use With
- Telephones
- Material
- Plastic
- Product Type
- Telephone Initiated Alarm Sounder
- Resistance Properties
- Water Resistant
- Shell Material
- Plastic
- Wire Color
- Red
- Compatible Product Type
- Telephones
Description
Sounder, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Water Resistant, Features Not Applicable, Color Red, Product Type Telephone Initiated Alarm Sounder, For Use With Telephones, Includes Stainless Steel Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.