Shop GAI-TRONICS
See all product information
Create Account
Telephone, Curly Cord, Single Line
- Mfr # 276-001AC
- Zoro # G2449277
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Volume Control
Yes
Number of Lines
1
Includes
Braille Keypad, Brushed Stainless Steel Faceplate, Detachable Programming Keypad, Metallic Proximity Detecting Hook Switch with No Moving Parts, Noise-Canceling Handset
Speakerphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276-001AC
- Zoro #
- G2449277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 29 in
- Overall Height
- 12 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 10 in
- Overall Depth
- 2 1/2 in
Description
Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone Yes, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 0, Number of Lines 1, Cord Length 29 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.