Telephone Enclosure, Stainless Steel

  • Mfr # 238-001
  • Zoro # G2016467
product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
0.063 in Thickness with Sealed Seams
Includes
Backbox
Enclosure Rating
NEMA 3R
Depth
2 21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
238-001
Zoro #
G2016467
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 21/32 in
Width
10 3/16 in
Height
12 1/8 in
Overall Height
12 1/8 in
Overall Depth
2 5/8 in
Overall Width
10 1/8 in
Fits Chest Size
0.063 in Thickness with Sealed Seams

Details

Item
Telephone Enclosure
Color
Silver
Features
0.063 in Thickness with Sealed Seams
Includes
Backbox
Enclosure Rating
NEMA 3R
Material
Stainless Steel
For Use With
Flush-Mount Telephones
Finish
Brushed and Passivated
Compatible with Manufacturer Model Number
231-001
Compatible with Series
270, 397, 398
Compatible Manufacturer Part Number
231-001
Compatible Manufacturer Model Number
231-001
For Use With Mfr. Model Number
231-001
Compatible with Manufacturer Model No.
231-001
Compatible with Mfr. Model No.
231-001
For Use with Mfr Model Number
231-001
Compatible Pump Manufacturer Part Number
231-001
Compatible Mfr. Model Number
231-001
For Manufacturer Part Number
231-001
Compatible with Mfr. Model Number
231-001
Shell Material
Stainless Steel
Compatible Series
270, 397, 398
Wire Color
Silver
Compatible Product Type
Flush-Mount Telephones

Description

Telephone Enclosure, Color Silver, Enclosure Rating NEMA 3R, Material Stainless Steel, Mounting Location Surface, Overall Depth 2 5/8 in, Overall Height 12 1/8 in, Overall Width 10 1/8 in, Resistance Properties Not Applicable, Compatible with Manufacturer Model Number 231-001, Compatible with Series 270, 397, 398, Features 0.063 in Thickness with Sealed Seams, Finish Brushed and Passivated, For Use With Flush-Mount Telephones, Includes Backbox

Ratings & reviews