Emergency Telephone, Analog, Silver

  • Mfr # 398-001CB
  • Zoro # G7475286
product price: 
$
1,778.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398-001CB
Zoro #
G7475286
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Height
11 3/4 in
Overall Depth
2 1/2 in
Fits Chest Size
The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone

Details

Item
Emergency Telephone
Color
Silver
Features
The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button, Emergency Push Button
Caller ID
No
Call Waiting
No
Ringer
Electronic
Type
Analog
Speakerphone
Yes
Number of Handsets
0
Voicemail
No
Mount (Type)
Flush
Requires
Phone Line
Network Protocol
PSTN
Enclosure Type
Stainless Steel
Material
Stainless Steel
Standards
FCC, IC, UL/CSA
Product Type
Emergency Call Boxes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone, Overall Depth 2 1/2 in, Overall Height 11 3/4 in, Overall Width 8 1/2 in, Standards FCC, IC, UL/CSA

Ratings & reviews