Telephone, Hazardous Area, Indoor
- Mfr # 261-001
- Zoro # G3228172
product price:Â
$
3,471.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Volume Control
Yes
Includes
Detachable Programming Keypad, Hinge Door, Proximity Detecting Hook Switch with No Moving Parts, Noise-Canceling Handset
Type
Hazardous Area, Indoor, Intrinsically Safe Telephone With Isolation Barrier, Single Line, North American Listed For All Hazardous Groups
Mount (Type)
Surface Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261-001
- Zoro #
- G3228172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 3/8 in
- Overall Depth
- 7 1/2 in
- Overall Height
- 13 1/8 in
- Manufacturer Warranty Length
- 1 yr
Details
- Item
- Telephone
- Color
- Gray
- Volume Control
- Yes
- Includes
- Detachable Programming Keypad, Hinge Door, Proximity Detecting Hook Switch with No Moving Parts, Noise-Canceling Handset
- Type
- Hazardous Area, Indoor, Intrinsically Safe Telephone With Isolation Barrier, Single Line, North American Listed For All Hazardous Groups
- Mount (Type)
- Surface Mount
- Cord Type
- Hytrel
- Enclosure Rating
- NEMA 4X
- Resistance Properties
- Chemical Resistant, Weather Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Indoor/Outdoor Usage
- Indoor
- Enclosure Material
- Plastic
- Wire Color
- Gray
Description
Telephone, Call Waiting -, Overall Depth 7 1/2 in, Speakerphone -, Overall Height 13 1/8 in, Voicemail -, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Mounting Location Surface, Caller ID -, Enclosure Material Plastic, Enclosure Rating NEMA 4X, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Resistance Properties Chemical Resistant, Weather Resistant, Cord Type Hytrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.