Shop GAI-TRONICS

Handset Kit, Black, Plastic

  • Mfr # 12515-008
  • Zoro # G7473868

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Cable Tie, Curly Cord, Screws, Spring Clip
Type
Accessory
Material
Plastic
For Use With
Telephones
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12515-008
Zoro #
G7473868
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
15 ft

Details

Item
Handset Kit
Color
Black
Includes
Cable Tie, Curly Cord, Screws, Spring Clip
Type
Accessory
Material
Plastic
For Use With
Telephones
Compatible with Series
246, 256
Product Type
Pressbar Handset
Compatible with Manufacturer Model Number
226-001, 227-001, 276-001, 277-001
Compatible Manufacturer Part Number
226-001, 227-001, 276-001, 277-001
Compatible Manufacturer Model Number
226-001, 227-001, 276-001, 277-001
For Use With Mfr. Model Number
226-001, 227-001, 276-001, 277-001
Compatible with Manufacturer Model No.
226-001, 227-001, 276-001, 277-001
Compatible with Mfr. Model No.
226-001, 227-001, 276-001, 277-001
For Use with Mfr Model Number
226-001, 227-001, 276-001, 277-001
Compatible Pump Manufacturer Part Number
226-001, 227-001, 276-001, 277-001
Compatible Mfr. Model Number
226-001, 227-001, 276-001, 277-001
For Manufacturer Part Number
226-001, 227-001, 276-001, 277-001
Compatible with Mfr. Model Number
226-001, 227-001, 276-001, 277-001
Shell Material
Plastic
Compatible Series
246, 256
Wire Color
Black
Compatible Product Type
Telephones

Description

Handset Kit, Material Plastic, Overall Depth Not Applicable, Overall Height 15 ft, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 246, 256, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Pressbar Handset, For Use With Telephones, Compatible with Manufacturer Model Number 226-001, 227-001, 276-001, 277-001, Includes Cable Tie, Curly Cord, Screws, Spring Clip, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.