Shop GAI-TRONICS
See all product information
Create Account
Weatherproof Power Supply Kit, Black
- Mfr # 190-003PS
- Zoro # G7415278
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
3-Gang Electrical Box, AC Power Cable Harness, Box Cover, Bracket Mounting Screw, Conduit Hub, Cover Tamper-Resistant Screw, DC Power Cable Harness, Galvanized Conduit Nipple, Gasket, Mounting Bracket, Power Supply Mounting Screw
Type
Accessory
For Use With
Telephones
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190-003PS
- Zoro #
- G7415278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Weatherproof Power Supply Kit
- Color
- Gray
- Includes
- 3-Gang Electrical Box, AC Power Cable Harness, Box Cover, Bracket Mounting Screw, Conduit Hub, Cover Tamper-Resistant Screw, DC Power Cable Harness, Galvanized Conduit Nipple, Gasket, Mounting Bracket, Power Supply Mounting Screw
- Type
- Accessory
- For Use With
- Telephones
- Material
- Plastic
- Voltage
- 24V DC
- Resistance Properties
- Water Resistant
- Product Type
- Power Supply Kit
- Shell Material
- Plastic
- Wire Color
- Gray
- Compatible Product Type
- Telephones
Description
Weatherproof Power Supply Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Water Resistant, Features Not Applicable, Color Gray, Product Type Power Supply Kit, For Use With Telephones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.