Telephone, Industrial Indoor, Single Line
- Mfr # 246-001
- Zoro # G8530252
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Volume Control
Yes
Number of Lines
1
Includes
Braille Keypad, Handset, Noise-Cancelling Microphone
Speakerphone
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 246-001
- Zoro #
- G8530252
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Overall Depth
- 6 7/8 in
- Overall Height
- 9 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 8 in
Description
Telephone, Call Waiting No, Overall Depth 6 7/8 in, Speakerphone No, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware No, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.