Telephone, Extreme Temperature, Silver

  • Mfr # 397-003
  • Zoro # G0127371
product price: 
$
1,294.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Glass-Reinforced Polyester Enclosure, Standard or Smart Operation, Telephone Line Powered
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-003
Zoro #
G0127371
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
2 3/8 in
Overall Height
12 in
Fits Chest Size
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Glass-Reinforced Polyester Enclosure, Standard or Smart Operation, Telephone Line Powered

Details

Item
Emergency Weatherproof Telephone
Color
Silver
Features
(2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Glass-Reinforced Polyester Enclosure, Standard or Smart Operation, Telephone Line Powered
Volume Control
No
Number of Lines
1
Includes
Emergency Push Button
Enclosure Type
NEMA 3R
Type
Analog
Requires
120V AC, Phone Line
Speakerphone
Yes
Mount (Type)
Flush Mount or Surface Mount
Voicemail
No
Ringer
Electronic
Caller ID
No
Number of Handsets
0
Call Waiting
No
Voltage
120V AC
Standards
FCC, IC, UL/CSA
Material
Stainless Steel
Product Type
Emergency Call Boxes
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
Weather Resistant
Operating Voltage
120V AC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Weatherproof Telephone, Color Silver, Includes Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 120V AC, Product Type Emergency Call Boxes, Features (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Glass-Reinforced Polyester Enclosure, Standard or Smart Operation, Telephone Line Powered, Maximum Operating Temperature 140 Degrees F

Ratings & reviews