Shop GAI-TRONICS

Telephone, Locking Door, Gray

  • Mfr # 226-002
  • Zoro # G2438801

product price: 
$
1,647.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
Conformal-Coated PCBA, Locking Door
Volume Control
Yes
Number of Lines
1
Includes
Braille Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
226-002
Zoro #
G2438801
UPC #
-
Country of Origin
United States
Item
Telephone
Color
Gray
Features
Conformal-Coated PCBA, Locking Door
Volume Control
Yes
Number of Lines
1
Includes
Braille Keypad
Voicemail
No
Ringer
Electronic
Call Waiting
No
Enclosure Type
NEMA 3R
Type
Analog
Number of Handsets
1
Speakerphone
No
Mount (Type)
Surface Mount or Pole Mount
Requires
Phone Line, Tamper Resistant Screw Driver
Caller ID
No
Standards
CSA Certified, IC, UL Listed
Enclosure Rating
NEMA 3R
Cord Type
Armored
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Solvent Resistant
Enclosure Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Wire Color
Gray

Dimensions

Overall Height
13 1/2 in
Overall Width
9 3/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6 1/8 in
Fits Chest Size
Conformal-Coated PCBA, Locking Door

Description

Telephone, Call Waiting No, Overall Depth 6 1/8 in, Speakerphone No, Overall Height 13 1/2 in, Voicemail No, Overall Width 9 3/4 in, Volume Control Yes, Indoor/Outdoor Usage Outdoor, Standards CSA Certified, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 3R, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.