Shop GAI-TRONICS
See all product information
Create Account
Door Kit, Gray, Plastic
- Mfr # 12513-006
- Zoro # G7478707
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes
Door, Lift-Off Hinge, Stainless Steel Screw, Washer
For Use With
Telephones
Material
Plastic
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12513-006
- Zoro #
- G7478707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Door Kit
- Color
- Gray
- Includes
- Door, Lift-Off Hinge, Stainless Steel Screw, Washer
- For Use With
- Telephones
- Material
- Plastic
- Type
- Accessory
- Product Type
- Door Replacement Kit
- Compatible with Series
- 256, 257, 258
- Shell Material
- Plastic
- Compatible Series
- 256, 257, 258
- Wire Color
- Gray
- Compatible Product Type
- Telephones
Description
Door Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 256, 257, 258, Resistance Properties Not Applicable, Features Not Applicable, Color Gray, Product Type Door Replacement Kit, For Use With Telephones, Includes Door, Lift-Off Hinge, Stainless Steel Screw, Washer, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.