Autodial Telephone, Aluminum, Help Button
- Mfr # 393AL-001AD
- Zoro # G1980610
product price:Â
$
1,366.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Auto-Dial Operation
Volume Control
Yes
Number of Lines
1
Includes
Phone Line Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393AL-001AD
- Zoro #
- G1980610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4 in
- Overall Width
- 8 in
- Overall Height
- 9 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Auto-Dial Operation
Description
Autodial Telephone, Call Waiting No, Overall Depth 4 in, Speakerphone Yes, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, IC, UL Listed, Number of Handsets 0, Number of Lines 1, Cord Length Not Applicable, Mounting Location Surface, Caller ID No, Enclosure Material Aluminum, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.