Zoro Homepage

Cleaners & Detergents, 154 oz Bottle, Liquid, Gain Original

  • Mfr # 77273

  • Zoro # G409151355


product price: $31.19
/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Gain Original
Cleaner Container Size
154 oz
Application
Laundry Detergent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77273
Zoro #
G409151355
UPC #
37000772736
Country of Origin
United States

Dimensions

Cleaner Container Size
154 oz

Details

Item
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Gain Original
Application
Laundry Detergent
For Use On
Fabric
Effective to Remove
Dirt; Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil

Description

Powerful liquid laundry detergent thoroughly removes dirt from clothing. Innovative Keep-it-FreshTM formula allows your laundry to stay fresher, longer. Leaves clothing with a cool, crisp, pleasant scent. Designed for standard and HE machines.


  • Thoroughly washes the dirt off your clothes.
  • Innovative Keep-it-FreshTM formula.
  • Leaves a cool, crisp, pleasant scent.
  • Designed for standard and HE machines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.