Zoro Homepage

Flings Detergent Pods, Original, 112 Pods, 80 oz Tub

  • Mfr # 02446

  • Zoro # G916109672


product price: $56.69
/ea

Key Features

Fragrance
GainĀ® Original
Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Application
Laundry Detergent
Packaging Type
Tub
Volume Capacity
80 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02446
Zoro #
G916109672
UPC #
-
Country of Origin
United States

Details

Fragrance
GainĀ® Original
Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Application
Laundry Detergent
Packaging Type
Tub
Item
Laundry Detergents
Volume Capacity
80 oz
Cleaner Form
Liquid Pod

Description

Easy-to-use Gain flings provide a unit-dose of laundry detergent with 50% more* Gain Original scent to your clothes. A pleasant scent combines with Oxi boost to fight stains while Febreze eliminates unpleasant odors. Complete detergent leaves clothes left wonderfully clean with an amazing scent. Designed for Standard and HE machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.