Zoro Homepage

High Efficiency Laundry Detergent, 91 oz Box, Powder, Original, 3 PK

  • Mfr # 84910

  • Zoro # G4636335


product price: $77.19
/pk 3, $25.73/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Original
Cleaner Container Size
91 oz
High Efficiency Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84910
Zoro #
G4636335
UPC #
037000849100
Country of Origin
United States

Dimensions

Cleaner Container Size
91 oz
Size
91 oz.
Container Size
91 oz

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Original
High Efficiency Compatibility
Yes
Degreaser Container Type
Box
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Box
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Features
Laundry Stays Fresher, Longer With Freshlock Technology, Two Weeks of Fantastic Freshness in One Small Scoop
Primary Chemical
None
pH Value
Alkaline
Number of Loads
80
pH Level
10 to 11.5

Description

Powder Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 91 oz, Fragrance Original, Features Laundry Stays Fresher, Longer With Freshlock Technology, Two Weeks of Fantastic Freshness in One Small Scoop, Number of Loads 80, Primary Chemical None, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.