Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLR16FS2K16
Zoro #
G104974952
UPC #
190873006381
Country of Origin
China
Dimensions
Overall Depth
31 1/8 in
Overall Height
70 in
Overall Width
28 3/8 in
Details
Refrigerator Style
French Door
Color
Silver
Number of Doors
3
Energy Star Compliant
No
Control Type
Electronic
Total Capacity
16 cu ft
Door Hinge
French Door
Defrost
Manual
Item
French Door Refrigerator
Number of Shelves
2
Refrigerator Capacity
11 cu ft
Freezer Capacity
5 cu ft
Door Swing
Left, Right
Includes Ice Maker
No
Antimicrobial
Yes
Description
Refrigerator
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.