Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Speakers Compact Monitors Powered Speakers

  • Mfr # GPS-8

  • Zoro # G116066706


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS-8
Zoro #
G116066706
UPC #
691281006548
Country of Origin
China

Description

The Galaxy Audio GPS-8 full range personal monitor PA system packs huge sound while remaining compact and versatile. The GPS-8 is a full range powered, 200 watt, two-way, compact PA speaker system with a unique asymmetrical shape which allows for wedge placement or pole mounting. Lack of low end response is a major drawback of most compact PA speakers. The Galaxy Audio GPS-8 addresses this need with a push button Bass Boost feature which enhances low end. The Galaxy Audio GPS-8 has a mic/line switch, as well as a variable gain control, giving it the capability of accepting most any input level. The handy XLR/1/4'' combo input jack accepts balanced and unbalanced signals. There is an LED to indicate when switched into mic level position. You can tell at a glance your input status via the green LED for signal input, and the red LED indicating the on board limiter is functioning and that the level should be reduced. To make linking of units a breeze, an XLR pass-through jack is included. This is unaffected by the input level control, to make it simple to adjust levels of units independently. Other features of GPS-8 include: Lighted power switch, switchable 110V/220V mains power, integrated carry handle and a lightweight, durable, compact, attractive, housing. Four M8 threaded suspension points are also accessible for permanent mounting of the unit. 200 Watts Freq. Response +/-3dB 75Hz - 17.5kHz Sensitivity: 100dB, 1 W 1 m 8'' Diameter Woofer, 1'' Compression Driver Built-in Limiter Switchable Mic/Line Input XLR/1/4'' Combo Bass Boost ABS Plastic, Steel Grill Integrated Handle Wedge Shape Design Speaker Pole Mount Fly Points Pass Thru Allows for Connection of Multiple Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.