XLR and 1/4-in Professional Cable Tester Matched Pair Checks for continuity and polarity

  • Mfr # CPTS0000

  • Zoro # G216449638


product price: $189.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPTS0000
Zoro #
G216449638
UPC #
691281400001
Country of Origin
China

Description

The CRICKET Polarity/Continuity tester is great for sound contractors, musicians, DJs, and many others. Polarity, should it become reversed, can play havoc with a sound system.If two sources are emitting the same electrical or acoustic tone frequency, and one of those sources is in a state of inverted polarity, those tones, when combined at a given point, will cancel each other.This severely alters the sound of a system.Polarity can be reversed while soldering cables, adding components to a sound system, reversing Banana plugs, or replacing a component in a speaker cabinet improperly, to name a few instances.The purpose of the CRICKET is to test the polarity of a sound system each time it is used to insure it is working properly.Galaxy Audio s battery powered CRICKET Polarity/Continuity Test Set makes it easy to determine whether every component in an audio system from patch bay to console to speakers is in or out of polarity.The CRICKET tests balanced and unbalanced cables of up to 2,000 feet in length. It will drive a snake-in even one with transformers, and indicate which of a microphone s XLR connector pins is hot.The CRICKET can also plug directly into a speaker cabinet and drive the components. A glance at the CRICKET s red and green LED s can save hours of troubleshooting.No wonder it s an indispensable tool for sound system owners, operators, installers, and sound rental companies.The CRICKET Polarity Tester is a two-piece unit Send & Receive .The Send unit generates a pulse , which is sent through the speaker, cable, microphone, or the device being tested.The Receive unit interprets that pulse and indicates if that pulse is positive or negative.The bottom of each unit has a quick reference guide on how to understand the readings given.The CRICKET Polarity Test Set is easy to use, necessary to own, and not a lot of money.The CRICKET is suggested for anybody working with sound systems.Checks continuity and polarity* 1/4-in TRS and XLR in/out * Tests speakers, mics, cables and wireless systems* Tests mixers and signal processors for polarity inversions* Internal speaker for testing mic polarity* Internal mic for testing speakers* High level output for testing miles of cable* Battery test on Receive module saves troubleshooting timePulse Waveform Polarity Positive-going balanced line output pulse, switch selectable for hi or low level balanced signal with positive pressure produced at the tip of 1/4-in jack and pin #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.