This item is Discontinued.

Galco Gunleather FLETCH High Ride Belt Holster, Color Tan, Fit Code 218, Hand Right FL218

FLETCH High Ride Belt Holster, Color Tan, Fit Code 218, Hand Right (Discontinued)

  • Mfr # FL218
  • Zoro # G107729368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FL218
Zoro #
G107729368
UPC #
601299044333
Country of Origin
United States

Description

The FLETCH high ride holster is one of Galco's most popular designs Its unique twopiece construction is contoured on the body side to the natural curve of the hip, keeping all the molding on the front of the holster, allowing for significantly more comfortable carry and a narrower profile than an ordinary pancake type holster Handmolded to fit specific handguns, the FLETCH features a reinforced thumb break for security, combat grip accessibility for speed, doublestitched seams for durability, and covered trigger guard for safety The retention strap configuration is specific to individual firearms types, and varies depending on firearm model The FLETCH is constructed of premium saddle leather and made to fit belts up to 1 34in Gun Fit Star PD Gun Fit Springfield 3 12 in 1911 Gun Fit Para USA 3 12in With Staggered Mag Gun Fit Para USA 3 12in Single Stack Mag Gun Fit Colt 3 12in 1911Premium steerhide Retention strap with reinforced thumb break Buttforward cant Forward molded design contours to the hip fits belts up to 1 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.