Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Silhouette High Ride Holster, Color Black, Fit Code 248, Hand Right (Discontinued)

  • Mfr # SIL248B
  • Zoro # G507725755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL248B
Zoro #
G507725755
UPC #
601299121461
Country of Origin
United States

Description

Compact, concealable, secure and versatile, the openmuzzle design of the Silhouette makes it a favorite of gun carriers who own multiple barrel lengths of the same firearm model Handmolded to fit specific handgun frames, the Silhouette features a reinforced thumb break for security, firing grip accessibility for speed, doublestitched seams for durability, and covered trigger guard for safety The retention strap configuration is specific to individual firearms types, and varies depending on firearm model The high riding Silhouette holster is constructed of premium saddle leather and is made to fit belts up to 1 34 Its unique twopiece construction is contoured on the body side to the natural curve of the hip, keeping all the molding on the front of the holster, allowing for significantly more comfortable carry and a narrower profile than an ordinary pancake type holster Gun Fit Taurus 247 9mm Gun Fit Taurus 247 45 ACP Gun Fit Taurus 247 40 Gun Fit SigSauer P245 Gun Fit SigSauer P229 wRail Bobbed Hammer Gun Fit SigSauer P229 wRail Gun Fit SigSauer P229 Gun Fit SigSauer P228 Gun Fit SigSauer P227 Gun Fit SigSauer P226 wRail Bobbed Hammer Gun Fit SigSauer P226 wRail Gun Fit SigSauer P226 Gun Fit SigSauer P225 P6 Gun Fit SigSauer P220R Carry Gun Fit SigSauer P220 wRail Gun Fit SigSauer P220 Gun Fit Browning BDA 45Premium steerhide Retention strap with reinforced thumb break Accommodates multiple barrel lengths on similar frame size Buttforward cant Forward molded design contours to the hip Fits belt up to 1 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.