This item is Discontinued.

Gale Pacific Usa Inc Gale Pacific 317263 Small Steel Pet Bed - Brunswick Green 317263

Gale Pacific 317263 Small Steel Pet Bed - Brunswick Green (Discontinued)

  • Mfr # 317263
  • Zoro # G303767140
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
317263
Zoro #
G303767140
UPC #
799870317263
Country of Origin
China

Description

Coolaroo Small pet beds takes care of those furry friends - elevated bedding solutoin lifts them off the cold ground. Contemporary, portable styling coordinates with any décor, indoors or out. Breathable fabric enables breezes to pass through and around to cool your pet.

Featurea
  • Easy to clean and water resistant rigid throne elevates your family fuzz ball to royalty status
  • Ensure proper spinal support for pooch.
  • Only a Coolaroo pet bed features our unique commercial grade
  • Knitted fabric specifically designed to breathe, resulting in a cooler plaace for your pet to chill.
  • Size - Small
  • Color - Brunswick Green
  • Material - Steel
  • Dimension - 34.75 L x 21.5 W x 8 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.