This item is Discontinued.

Gale Pacific Usa Inc Gale Pacific 436094 50-Percent Shade Fabric Roll 12 x 50 ft.; Forest Green 436094

Gale Pacific 436094 50-Percent Shade Fabric Roll 12 x 50 ft.; Forest Green (Discontinued)

  • Mfr # 436094
  • Zoro # G204084766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436094
Zoro #
G204084766
UPC #
799870436094
Country of Origin
China

Description

Features
  • Provides up to 50% UV block
  • Allows cover to 'Breathe' reducing temperatures underneath by up to 32%
  • Resists mold and mildew
  • Will not fade, crack or rot
  • Color - Forest Green
  • Size - 12 x 50 ft.
  • Dimension - 600 L x 144 W x 0.03 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.