This item is Discontinued.

Gallery Of Light Gallery of Light 10018580 Topped Pineapple Lamp; Gold 10018580

Gallery of Light 10018580 Topped Pineapple Lamp; Gold (Discontinued)

  • Mfr # 10018580
  • Zoro # G103899102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10018580
Zoro #
G103899102
UPC #
849179037642
Country of Origin
China

Description

The pineapple has been a symbol of hospitality since the days of the early American colonies. Enjoy making your home a welcoming place with this on-trend table lamp. The gold spiked leaves add an eye catching appeal to the detailed pineapple base.

Specifications
  • Color: Gold
  • Material: Porcelain Polyester Cotton
  • Base Dimension: 5 x 5 x 14 in.
  • Shade Dimension: 10 x 10 x 8 in.
  • Power cord: 60 in.
  • Dimension: 19.50 x 10.0 x 10.0 in.
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.