Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Galleyware Galleyware 1077-L 24 Decorated Melamine Non-skid 24 Piece Dinnerware Gift Set 1077-L 24

Galleyware 1077-L 24 Decorated Melamine Non-skid 24 Piece Dinnerware Gift Set (Discontinued)

  • Mfr # 1077-L 24
  • Zoro # G503850246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077-L 24
Zoro #
G503850246
UPC #
-
Country of Origin
China

Description

Features
  • Type - Dinnerware gift set
  • Collection - Non-skid melamine dinnerware
  • Set includes six 10 in. dinner plates, six 8 in. salad/dessert plates, six 16 oz. soup bowls, six 12 oz. mugs all with non-skid bottoms
  • 6 colors and 8 patterns with a high gloss finish
  • Scratch and break-resistant
  • Dishwasher safe
  • Material - 100% melamine
  • For indoor/outdoor dining, on deck, patio, boat or RV
  • Not microwaveable
  • Pattern - Gold fish
  • Set of 24
  • Set Size - Large
  • No of place settings - 6
  • Dimension - 10 D x 10 W x 12 H in.
  • Item weight - 13.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.