Prime Zinc Plus, Aerosol Cans, 95% Zinc, ASTM-A780, 12PK
- Mfr # 804426
- Zoro # G022920871
original price:Â $194.99 , new price: $175.99 , 9 percent off
new price:Â
$
175.99
/pk of 12, $14.67/ea
Free Shipping & Returns
Key Features
Color
Grey
Base Type
93% Zinc Content
Finish
Matte
Size
13 oz
Dry Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804426
- Zoro #
- G022920871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 13 oz
Details
- Color
- Grey
- Base Type
- 93% Zinc Content
- Finish
- Matte
- Dry Time
- 15 min
- Standards
- ASTM A780; ASTM D 3359
- For Use On
- Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
Description
Prime Zinc Plus, Aerosol, 12 cans, 93% Zinc, ASTM-A780.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.