Shop GALV-PRO
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galv Match Plus, 1 Gallon, 69% ZINC, ASTM-A780, 12 Cases of 2, 24 Total, 24PK
- Mfr # 804468
- Zoro # G522920869
original price:Â $4,694.99 , new price: $4,225.99 , 9 percent off
new price:Â
$
4,225.99
/pk 24, $176.08/ea
Key Features
Color
Galvanized Metal
Base Type
Zinc Content
Finish
Metallic
Size
64 fl oz
Standards
ASTM A780; ASTM D 3359; ASTM B117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804468
- Zoro #
- G522920869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 64 fl oz
Details
- Color
- Galvanized Metal
- Base Type
- Zinc Content
- Finish
- Metallic
- Standards
- ASTM A780; ASTM D 3359; ASTM B117
- For Use On
- Welding, Cutting, Drilling, Bare Metal, and Painted Surfaces
- Dry Time
- 15 min
Description
Galv Match Plus, Gallon. Matches Hot Dip Galvanzing, 69% ZINC, ASTM-A780, Use to repair welds, protect bare steel and repair Hot Dip Galvanzined material. 2 per case, 24 total
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.