Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aurora Bulb Post Lamp with EZ Anchor

  • Mfr # 124B50071

  • Zoro # G711902706


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
72.63 in.
Housing Material
Cast Aluminum
Height
8 in.
Width
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124B50071
Zoro #
G711902706
UPC #
859641007905
Country of Origin
China

Dimensions

Length
72.63 in.
Height
8 in.
Width
8 in.

Details

Finish
Black
Housing Material
Cast Aluminum
Bulb Power Source
Solar
Weight
8 lb

Description

Enhance your outdoor retreat with the Gama Sonic Aurora Solar Lamp Post with EZ Anchor. This solar light fixture offers a black finish with a warm-white 2700K bulb is the perfect energy-saving and money-saving replacement for electric or gas-powered outdoor lighting. This rust-resistant cast-aluminum solar light features an attractive, contemporary design with a powder-coated black finish and a bubble-glass insert. Our Solar light fixture comes with all necessary hardware for mounting the post with the EZ-Anchor. No wiring is needed. The sturdy outdoor post is made from cast-aluminum with a powder-coated semi gloss black finish. It features attractive vertical grooves that is sure to add distinction and charm wherever it is installed. The lamp post has an 9.5 in. Dia base and tapers to support a light fixture with fitter mount. The EZ Anchor is an in-ground mounting kit specifically designed for Gama Sonics single head lamp posts only. This mounting kit allows you to mount and secure the solar lamp post into the ground and eliminates the process of digging or pouring concrete. A built-in level on the anchor base helps ensure a straight, secure installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.