Zoro Homepage

Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp

  • Mfr # 105SG01

  • Zoro # G304261746


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.2
Width
12
Height
83
Housing Material
Resin
Fixture Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105SG01
Zoro #
G304261746
UPC #
853153005183
Country of Origin
China

Dimensions

Width
12
Height
83

Details

Voltage
3.2
Housing Material
Resin
Fixture Housing Color
Black

Description

The Gama Sonic Baytown II GS-105S-G is a single solar lamp post with EZ Anchor mounting system that features a traditional design that resembles a 19th-century lantern. Installation takes minutes and comes with all necessary hardware needed for mounting this unit. Stylish and easy to install, this solar fixture is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting.
Standing 77-inches tall, the Baytown II is constructed of weather-resistant, rustproof rigid resin with a black finish. At dusk, the 10 LEDs will automatically turn on and provide a brightness of 130 lumens in a bright white (6000K) color temperature for up to 12 hours on a full charge. No wiring is needed. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.