Zoro Homepage

Contemporary Square Solar Path Light, Black, 2PK

  • Mfr # 117iP290080

  • Zoro # G711902720


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Width
6.13 in.
Material
Cast Aluminum
Finish
Black
Solar Powered
Yes
Length
26.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117iP290080
Zoro #
G711902720
UPC #
859641008322
Country of Origin
China

Dimensions

Width
6.13 in.
Length
26.75 in.
Height
6.13 in.

Details

Material
Cast Aluminum
Finish
Black
Solar Powered
Yes
Weight
6.13 lb

Description

The Contemporary Square Solar Path Light can be used to replace Low-Voltage landscape lighting and has both the quality and the brightness you would get from a typical AC light. It comes with three mounting options - side, center, and corner - for your chosen installation area. This fixture provides 80 Lumens of brightness, and has a durable cast aluminum frame that is specially designed to withstand the elements and allow the light to operate year-round. The modern design and black finish of the 117iP290080 make this light the perfect addition to both residential and commercial areas.The sleek geometric design of this light allows you to install it in any area to complement your established style. Installing this light takes minutes. Simply find a sunny area, assemble the light to your chosen mounting option, and stake the fixture into the ground. The 117iP290080 has a High and Low mode that you can manually adjust to your preference. You can also customize the color temperature of your light with the fixture's warm white or bright white settings. For optimum performance, regularly clean the solar panel with a damp towel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.