Aspen 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 554PHXLS-SQPM-ORB
- Zoro # G705836437
product price:Â
$
378.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Height
23.5"
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554PHXLS-SQPM-ORB
- Zoro #
- G705836437
- UPC #
- 685659082074
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Bulb Base Type
- Candelabra
- Standards
- CUL/cETLu
- Housing Material
- Aluminum
- Number of Lamps
- 3
- Dimmable
- Yes
- Series
- Aspen
- Watts
- 60
- Rated Location
- Wet
- Shade Material
- Glass
- Shade Finish
- Clear Seedy
Dimensions
- Height
- 23.5"
- Length
- 11"
- Width
- 11"
Description
The best of modern and traditional converge in the classic design of this three-light outdoor pier mounted fixture. Gorgeous oil rubbed bronze provides the perfect finish for an aluminium dual frame and a candelabra-style bulb mount shielded by a romantic seedy glass shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.