Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luna II Solar Post Cap/Pier Mount Light, Black, 2PK

  • Mfr # 84BP250011

  • Zoro # G911902698


product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
9 in.
Width
5 in.
Bulb Power Source
Solar
Height
5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84BP250011
Zoro #
G911902698
UPC #
859641008834
Country of Origin
China

Dimensions

Length
9 in.
Width
5 in.
Height
5 in.

Details

Finish
Black
Bulb Power Source
Solar
Housing Material
Cast Aluminum
Weight
5 lb

Description

The Gama Sonic Luna II Post Cap/Pier Mount light 2 pack redefines outdoor illumination by seamlessly blending innovative technology with timeless design. Its hallmark feature lies in the patented LED bulb technology that mirrors the warm glow and allure of traditional incandescent bulbs, delivering 50 lumens of nostalgic ambiance while harnessing the efficiency of modern solar power.Powered by advanced monocrystalline solar panels, this Post Cap/Pier Mount light fixture operates by harnessing sunlight during the day to radiate a gentle, inviting light throughout the night. With a full day's charge, its automatic dusk-to-dawn operation ensures hassle-free functionality, activating the light as the sun sets and powering it down at sunrise, conserving energy without sacrificing performance. The advanced battery capacity allows for up to 2 nights operation off a full, single charge. Versatility is at the core of the Luna II's solar Post Cap/Pier Mount design, offering adaptable mounting options suitable for various settings. Whether mounted on a post or a pier, its installation process is simplified, requiring no complex electrical wiring or professional assistance, making it a convenient DIY solution for any homeowner.Crafted with durability in mind, this Post Cap/Pier Mount light fixture boasts weather-resistant construction, ensuring its ability to withstand the elements and maintain its performance in diverse outdoor conditions. Beyond functionality, the Gama Sonic Luna II Solar Post Cap/Pier Mount Light elevates outdoor aesthetics, enhancing the beauty of landscapes, pathways, and gardens with its sleek and modern design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.