Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxor Solar Pathway Light, Black, 2PK

  • Mfr # 146iP250080

  • Zoro # G411902679


product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Width
4.5 in.
Material
Cast Aluminum
Includes
(2) Top, (2) Bollard Poles, (2) Base Poles, (2) Stake, (2) Battery, (1) Instruction manual
Solar Powered
Yes
Length
22.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146iP250080
Zoro #
G411902679
UPC #
859641008971
Country of Origin
China

Dimensions

Width
4.5 in.
Height
4.5 in.
Length
22.75 in.

Details

Material
Cast Aluminum
Includes
(2) Top, (2) Bollard Poles, (2) Base Poles, (2) Stake, (2) Battery, (1) Instruction manual
Solar Powered
Yes
Finish
Black
Weight
4.5 lb

Description

Elevate your outdoor experience with the Gama Sonic Luxor Solar Pathway Lights Set of 2, where innovation meets elegance in a design crafted from modern cast aluminum. These solar lights redefine outdoor lighting with a monocrystalline solar panel that seamlessly combines efficiency and aesthetics. With automatic dusk-to-dawn operation, your pathways come to life effortlessly, providing a continuous stream of warm 2700K illumination courtesy of the integrated LEDs. Gone are the days of complex installations and messy wiring - the Gama Sonic Luxor Lights require no wiring, ensuring a quick and stress-free setup. The sophistication of the 50-lumen output adds a touch of brilliance to your outdoor spaces, shining 3x brighter than standard solar pathway lights. Illuminate walkways, pathways, and various outdoor areas with confidence, knowing you have a superior lighting solution that marries style and functionality. Designed for versatility, these lights transform your outdoor ambiance while enhancing safety. The cast aluminum construction not only exudes modernity but also ensures durability in various weather conditions. Experience sustainable lighting at its finest, with the solar-powered design providing up to 2 nights of continuous illumination on a full charge - a testament to the Gama Sonic Luxor's commitment to both form and function in outdoor lighting. Illuminate your nights with confidence, style, and unparalleled brightness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.