Zoro Homepage

Orion Solar Post Light- Black

  • Mfr # 123BM50001

  • Zoro # G611902714


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
94.63 in.
Height
19 in.
Bulb Power Source
Solar
Width
9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123BM50001
Zoro #
G611902714
UPC #
859641007967
Country of Origin
China

Dimensions

Length
94.63 in.
Height
19 in.
Width
9 in.

Details

Finish
Black
Bulb Power Source
Solar
Housing Material
Resin
Weight
9 lb

Description

The Gama Sonic Orion is a single head solar lamp that features a modern look with an urban industrial twist. Installation takes minutes and comes with all necessary hardware needed for mounting this 95 inch tall lamp post. Stylish and easy to install, this solar powered lamp post is the perfect energy and money saving replacement for electric or gas-powered outdoor lighting.Constructed of weather-resistant, rust resistant cast aluminum and rigid resin with a black finish, the Orion solar lamp post incorporates our cutting-edge GS solar LED light bulb and Morph technology. Since the light fixture morphs into a solar panel, it can harness more power from the sun allowing for a longer duration and brighter light. At dusk, this solar lamp provides a total brightness of 150 lumens in a warm white 2700K color temperature for up to 18 hours on a full charge. No wiring is required. Just place this solar light in a spot with ample direct sunshine and let the sun do the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.