Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Uplight Planter Base, 2PK

  • Mfr # 77iP250265

  • Zoro # G611902691


product price: $54.19
/pk 2, $27.10/ea

Key Features

Width
10.63 in.
Material
Resin
Length
1.25 in.
Solar Powered
Yes
Weight
1.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77iP250265
Zoro #
G611902691
UPC #
859641008872
Country of Origin
China

Dimensions

Width
10.63 in.
Length
1.25 in.
Height
10.63 in.

Details

Material
Resin
Finish
White
Solar Powered
Yes
Weight
1.4 lb

Description

0


  • •Unique solar lighted planter base that uses direct sunlight to charge during the day for automatic dusk to dawn operation
  • •Contemporary-style planter base used on decks, pergolas, pathways, walkways, fence or anywhere planters are used
  • •Up to 12 hours of solar light usage in the evening
  • •Convenient exterior On/Off switch for outdoor solar lighting control
  • •Warm white lights illuminate planters after a full charge
  • •Used to enhance the landscaping in residential settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.