Talbot 4 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy
- Mfr # 579PHXLXR-533PM-ORB
- Zoro # G405836799
product price:Â
$
986.00
/ea
Key Features
Finish
Oil Rubbed Bronze
Length
19.5"
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Series
Talbot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 579PHXLXR-533PM-ORB
- Zoro #
- G405836799
- UPC #
- 685659174120
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Bulb Base Type
- Candelabra
- Standards
- CUL/cETLu
- Series
- Talbot
- Number of Lamps
- 4
- Dimmable
- Yes
- Housing Material
- Stainless Steel + Iron
- Watts
- 60
- Shade Material
- Glass
- Shade Finish
- Seedy
- Rated Location
- Wet
Dimensions
- Length
- 19.5"
- Width
- 19.5"
- Height
- 36.75"
Description
Walkways and garden spaces invite aesthetically pleasing light fixtures, and the Talbot four-light outdoor pier mounted fixture offers a sophisticated way to showcase treasured exterior areas. This fixture and base deliver a charming village-inspired look with a lantern silhouette. A midnight black finish stainless steel frame is enhanced with clear glass panels showing slender bulb mounts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.