This item is Discontinued.

Gamakatsu Superline Weighted Worm Hook, Size 50, 18 Oz, Needle Point, Extra Wide Gap, Ringed Eye, Ns Black,  74415-1/8

Superline Weighted Worm Hook, Size 50, 18 Oz, Needle Point, Extra Wide Gap, Ringed Eye, Ns Black, (Discontinued)

  • Mfr # 74415-1/8
  • Zoro # G307628317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74415-1/8
Zoro #
G307628317
UPC #
89726099208
Country of Origin
Japan

Description

Gamakatsu hooks are the corner stone of the Gamakatsu company, and are famous worldwide Material and technology are what makes these hooks superior to all other brands The Gamakatsu company, in conjunction with a material manufacturer, developed a material known as High Carbon steel specifically for the manufacture of fish hooks This material not only contains a higher percentage of carbon, but also has very few impurities As a result, Gamakatsu has earned Anglers trust throughout the world The life of a fish hook is measured by the sharpness, hardness, and viscosity of the point Using low quality materials results in points that are weak and not truly sharp In order to use High Carbon steel, Gamakatsu developed a unique electronic tempering process which enables hooks to be tempered in a stable condition As a result, Gamakatsu is able to manufacture consistently high quality, extremely sharp hooks in large quantities This innovation has earned Gamakatsu the top market share in Japan Gamakatsu 7441518 Superline Weighted Worm Hook, Size 50, 18 oz, Needle Point, Extra Wide Gap, Ringed Eye, NS Black, 5 per Pack 089726099208

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.